Skip Content
TOOL BAG,7WX6D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BAG,7WX6D

TEXSPORT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9DY31
  • Mfr. Model # 9DY31
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Tool Bag
  • Colour Black
  • Material Canvas / Fiber
  • Nominal Overall Width 7"
  • Nominal Overall Height 11"
  • Nominal Overall Depth 6"
  • Primary Tool Bag Color Black
  • Features Inside Dividers, Two Side Compartments with Snap Flap Closures, Hard Fiber Bottom
  • Number of Pieces 1
  • Number of Pockets 2
  • Overall Depth 6"
  • Overall Width 11"
  • Overall Height 7"
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Basic Material Canvas
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list