Skip Content
TOOL BACKPACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL BACKPACK

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYSW1133
  • Mfr. Model # SW1133
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Black/Brown
  • Features Polyester Fabric, Multiple Interior Panels, Padded Center Pocket with Side Zipper Opening, Large Pads on Back for Extra Comfort, Padded Carrying Handle, Adjustable Shoulder Straps
  • Material Polyester Fabric
  • Nominal Overall Height 17"
  • Nominal Overall Width 8"
  • Primary Tool Bag Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list