Skip Content
Discontinued with Replacement
TOOL BACKPACK,9 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL BACKPACK,9 IN L

CLC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5LU71
  • Mfr. Model # 5LU71
  • UNSPSC # 27111507
  • CATALOGUE PAGE # 370
  • Shipping Weight 5.0 lbs
Suggested Replacement Product
RUBBER BOTTOM BACKPACK

Price: NA

Product Details

Adjustable padded shoulder straps and handles. Includes multi compartment plastic tray. Black ballistic polyester.

Technical Specs

  • Colour Black
  • Includes Multi-Compartment Plastic Tray
  • Item Soft-Sided Tool Backpack
  • Features Adjustable Padded Shoulder Straps And Handles
  • Material Ballistic Polyester
  • Number of Pockets 75
  • Nominal Overall Depth 9"
  • Nominal Overall Height 17"
  • Nominal Overall Width 13"
  • Primary Tool Bag Color Black
  • Number of Pieces 1
  • Closure Type Zipper
  • Overall Height 17-1/2"
  • Overall Depth 9"
  • Number of Inside Pockets 74
  • Overall Width 13"
  • Number of Outside Pockets 1
  • Basic Material Polyester
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list