Skip Content
Discontinued with Replacement
TOOL ALIGNMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL ALIGNMENT

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPATM1
  • Mfr. Model # ATM1
  • UNSPSC # 26101513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs
Suggested Replacement Product
TOOL ALIGNMENT

Price: NA

Product Details

Manual flange alignment. Most commonly used with ANSI, API, BS, and DIN flanges. Bolt hole size: 11/16 -1-1/8 inch (17 - 27.2 mm). Flange thickness: 11/16 - 2 inch (17 - 50 mm). Maximum lifting forces: 0.3 ton.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list