TOOL 3/4IN CAPSEAL AND SEALING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL 3/4IN CAPSEAL AND SEALING

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9AR31
  • Mfr. Model # 9AR31
  • UNSPSC # 60131405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.83 lbs

Technical Specs

  • Dia. 3/4 In
  • Type Manual
  • Item Capseal Sealing Tool
  • Body Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list