Skip Content
TOOL 18V JIGSAW ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL 18V JIGSAW ONLY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2645-20
  • Mfr. Model # 2645-20
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 431
  • Shipping Weight 7.07 lbs

Product Details

Cordless Jigsaw, Bare Tool (No Battery), Voltage 18.0, Cutting Action 5 Position Orbital and Straight, Length of Stroke 1 In., Adjustable Shoe Yes, Speed Control Variable Speed Trigger, Strokes per Minute 0 to 2700, Blade Type T-Shank, Battery Included No, Battery Pack Replacement Mfr. No. 48-11-1828, Battery Type Li-ion, Battery Capacity 3.0A/hr., Bevels To 45 Degrees , Handle Type D-Handle, Features Quick-Lok(TM) Blade Clamp, Keyless Shoe Bevel with Positive Stops, Non-Marring Shoe

Technical Specs

  • Features Quik-lok(TM) Blade Clamp, Non-Marring Shoe
  • Adjustable Shoe Yes
  • Handle Type D-Handle
  • Includes (1)m18 Jig Saw(bare Tool)
  • Item Cordless Jigsaw Kit
  • Battery Included No
  • Strokes per Minute 0 - 2,700
  • Battery Pack Replacement 2PYZ8
  • Speed Control Variable Speed Trigger
  • Blade Type T-Shank
  • Cutting Action 5-Position Orbital and Straight
  • Tool Weight 7.8 lbs.
  • Voltage 18
  • Bevels To 45 deg
  • Battery Capacity 3
  • Tool Length 10-1/2"
  • Length of Stroke 1"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Bare Tool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list