Discontinued with Replacement
TOOL 18V HIGH PERF HM DRL DRV ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL 18V HIGH PERF HM DRL DRV ONLY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2611-20
  • Mfr. Model # 2611-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.33 lbs
Suggested Replacement Product
DRILL HAMMER 18V 1/2IN BARE

Your Price: NA

Technical Specs

  • Features LED Worklight
  • Blows per Minute 0-28,000
  • Handle Type T/Ergonomic/Non Slip/Soft Grip
  • Item Cordless Hammer Drill/Driver
  • Includes M18(TM) Cordless Lithium Ion High Performance Hammer Drill Driver-Bare Tool, Side Handle
  • Battery Pack Replacement MTL48-11-1815 or MTL48-11-1828
  • Battery Included No
  • Max. Torque 650 in-lbs.
  • Clutch Style Adjustable
  • No Load RPM 0 to 450/0 to 1800
  • Tool Weight 4.0 lbs.
  • Voltage 18.0
  • Battery Capacity 1.5 Ah, 3.0 Ah
  • Battery Included / Bare Tool Bare Tool
  • Tool Length 8-1/2"
  • Chuck Size 1/2"
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list