TOOL 18V HIGH PERF DRILL DRV ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL 18V HIGH PERF DRILL DRV ONLY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2610-20
  • Mfr. Model # 2610-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Voltage 18.0
  • Battery Included No
  • Battery Included / Bare Tool Bare Tool
  • Handle Type T
  • Item Cordless Drill/Driver
  • Includes M18(TM) Cordless High Performance Drill Driver 2610-20, Side Handle
  • Max. Torque 650 in.-lb.
  • Battery Pack Replacement 2PYZ8
  • Clutch Style Keyless Ratcheting
  • No Load RPM 0 to 450/0 to 1800
  • Chuck Single Sleeve Ratcheting Metal Chuck with Carbide Jaws
  • Tool Weight 3.8 lbs.
  • Transmission 2 Speed
  • Chuck Size 1/2"
  • Tool Length 9-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list