Skip Content
Discontinued with Replacement
TOOL 18V HIGH PERF 1/2 IMPACT WCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL 18V HIGH PERF 1/2 IMPACT WCH

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2652-20
  • Mfr. Model # 2652-20
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs
Suggested Replacement Product
WRENCH IMPACT 1/2 M18 BARE

Your Price: NA

Technical Specs

  • Handle Type Soft Grip, T
  • Features LED Light, Designed Impact Mechanism
  • Includes Pin Detent Bare Tool
  • Item Cordless Impact Wrench
  • Battery Included No
  • Max. Torque 184 ft-lbs.
  • Battery Pack Replacement MTL48-11-1815
  • Drive Size 1/2"
  • Tool Weight 2.6 lbs.
  • Voltage 18.0
  • Tool Length 5-3/4"
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.5 Ah
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list