Skip Content
TOOL 18V CUTOFF TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL 18V CUTOFF TOOL ONLY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2680-20
  • Mfr. Model # 2680-20
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 423
  • Shipping Weight 5.3 lbs

Product Details

Cordless Cutoff/Grinder, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 9,000 No Load RPM, Battery Included None, Battery Type Li-ion, Lock-on Yes, Lock-off No, Spindle Thread Size 5/8 In. x 11 UNC, Features 3-Position Side Handle, Paddle Switch, Tool Length 13-1/4 In., Tool Weight 4.4 lbs., Includes Type 1 Guard, Type 27 Guard, Spanner Wrench, Side Handle, Tool Free Guard

Technical Specs

  • Item Cordless Cut-off / Grinder Kit
  • Includes (1) M18(TM) Cordless 4-1/2" Cut-off / Grinder (bare Tool) (2680-20), (1) Side Handle
  • Features Milwaukee 4-pole Motor- Delivers Maximum Power When Cutting or Grinding, Overload Protection- Prevents Damage to the Tool and Battery in Abusive Situations, Debris Baffles - L-shape Vents Keep Debris From Entering the Tool and Damaging Internal Components to Help Increase Tool Life, Tool Free, Burst Resistant Guard- Allows for Quick, Easy Guard Adjustments. Easy to Access and Actuate Tool Free Guard Makes it Easier and Less Time Consuming to Adjust the Guard for Various Applications, Paddle Switch Design- the only Cordless Cut-off /grinder in the Market with a Paddle Switch Design, Up to 35% Faster Cutting Speed, Up to 50% More Cuts on a Single Charge, 3-position Side Handle- Provides Optimal Control and Versatility
  • No Load RPM 9,000
  • Size 4-1/2"
  • Battery Included Yes
  • Tool Weight 4.4 lbs.
  • Voltage 18
  • Spindle Thread Size 5/8"-11
  • Tool Length 13-1/4"
  • Battery Included / Bare Tool Battery Included
  • Handle Type Side
  • Battery Pack Replacement 48-11-1815, 48-11-1820, 48-11-1828, 48-11-1840, 48-11-1850
  • Battery Capacity 3.0 Ah

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list