Discontinued with Replacement
TOOL 18V COMPACT 1/4IN IMPACT ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL 18V COMPACT 1/4IN IMPACT ONLY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2650-20
  • Mfr. Model # 2650-20
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 395
  • Shipping Weight 3.2 lbs
Suggested Replacement Product
COMPACT IMPACT DRIVER M18 BARE

Your Price: NA

Technical Specs

  • Features Hex Quick Change Chuck, Milwaukee(R) Designed Impact Mechanism, Belt Clip, Built In LED Light, Trigger
  • Handle Type Soft Grip, T
  • Item Cordless Impact Driver
  • Includes Belt Clip
  • Max. Torque 1,400 in-lbs.
  • Battery Included No
  • Battery Pack Replacement MTL48-11-2401
  • Drive Size 1/4" Hex
  • Clutch Style Impact
  • Tool Weight 2.6 lbs.
  • Voltage 18.0
  • Battery Capacity 2.8 Ah
  • Tool Length 5-3/4"
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Straight

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list