Skip Content
TOOL 12V TUBE CUTTER ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL 12V TUBE CUTTER ONLY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2471-20
  • Mfr. Model # 2471-20
  • UNSPSC # 23171603
  • CATALOGUE PAGE # 401
  • Shipping Weight 3.46 lbs

Product Details

Cordless Tube Cutter, Bare Tool (No Battery), Voltage 12.0, Cutting Capacity OD 3/8 In. to 1 In., 500 No Load RPM, Application Copper Tubing, Tool Length 14 In., Features Water Resistant Head, Auto Locking Mechanism, Auto Adjustment, and Battery Fuel Gauge, Includes Tool Only

Technical Specs

  • Application Copper Tubing
  • Features Water Resistant Head, Auto Locking Mechanism, Auto Adjustment, and Battery Fuel Gauge
  • Item Cordless Copper Tubing Cutter
  • Includes Tool Only
  • Battery Included No
  • No Load RPM 500
  • Voltage 12
  • Cutting Capacity OD 1/2" - 1-1/8"
  • Tool Length 14"
  • Battery Included / Bare Tool Bare Tool
  • Battery Pack Replacement 48-11-2401
  • Battery Capacity 1.5 Ah
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list