Skip Content
TOOL 12V HACKZALL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL 12V HACKZALL ONLY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2420-20
  • Mfr. Model # 2420-20
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 396
  • Shipping Weight 2.62 lbs

Technical Specs

  • Item M12(TM) HACKZALL(R) Recip Saw kit
  • Features Keyless Quik-Lok(TM) Blade Clamp, Variable Speed Trigger
  • Handle Type Soft Grip
  • Includes (1) M12(TM) HACKZALL(R) Recip Saw (Bare Tool) (2420-20)
  • Battery Included No
  • Shoe Design Fixed
  • Tool Length 11"
  • Tool Weight 2.6 lbs.
  • Voltage 12
  • Length of Stroke 1/2"
  • Battery Included / Bare Tool Bare Tool
  • Battery Pack Replacement 48-11-1840
  • Blade Type Sawzall(R)
  • Cutting Action Straight
  • Battery Capacity 4.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • No Load Strokes/Minute 0 - 3,000
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list