TOOL, 1/4 IMPACT WRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL, 1/4 IMPACT WRENCH

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2101XP
  • Mfr. Model # 2101XP
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

1/4 inch Mini Impactool(TM). Conveniently fastens in those hard-to-reach places where conventional tools can't go. The powerful impact mechanism is engineered to deliver 50 ft-lbs (68 Nm). A hard-hitting five-vane motor. Features an easily accessible forward/reverse switch for one-handed operation.

Technical Specs

  • Style Pistol Grip
  • Torque Range 25 - 40 ft.-lbs.
  • Average CFM @ 15 Second Run Time 1.80
  • CFM @ Full Load 18.2
  • Square Drive Size 1/4"
  • Min. Hose Size 3/8"
  • Air Inlet 1/4" NPT
  • Blows per Minute 3650
  • Item Air Impact Wrench
  • Features (5) Vane Motor, Easily Accessible Forward/Reverse Switch, Lightweight Ergonomic Composite Housing
  • Handle Type Pistol Grip
  • Max. Torque 55 ft.-lbs.
  • Housing Material Composite
  • Overall Length 6.9"
  • Retainer Type O-Ring
  • Tool Weight 1.5 lb
  • Handle Material Composite
  • Free Speed 14,500 RPM
  • Required Pressure 90 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list