TONGUE DEPRESSORS SENIORS 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TONGUE DEPRESSORS SENIORS 100/BX

MEDPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMG118-403
  • Mfr. Model # 118-403
  • UNSPSC # 42181501
  • CATALOGUE PAGE # 2201
  • Shipping Weight 0.56 lbs

Product Details

Tongue depressors senior sized, packed 100 per box.

Technical Specs

  • Item Tongue Depressors
  • For Use With To hold back tongue
  • Height 4
  • Material 100% Natural Wood
  • Includes A Pack of 100 per Box
  • Colour Natural (birch)
  • Length 8.5
  • Size 3/4 x 6
  • Type N/A
  • Width 16.0
  • Handle N/A
  • Weight 0.025
  • Provides N/A
  • Grade N/A
  • Standards N/A
  • Packaged In 100 per Box
  • Disposable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list