Skip Content
TONGS,FLASK,9 IN. LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TONGS,FLASK,9 IN. LONG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TCH2
  • Mfr. Model # 3TCH2
  • UNSPSC # 41122404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Material of Construction 300 Stainless Steel
  • Overall Length 9"
  • Item Flask Tongs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list