Skip Content
TONG DIE 2000 LBS CAP 20 W MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TONG DIE 2000 LBS CAP 20 W MAX

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDLT20
  • Mfr. Model # DLT20
  • UNSPSC # 27112104
  • CATALOGUE PAGE # 1878
  • Shipping Weight 67.0 lbs

Product Details

This heavy-duty die lifting tong is designed for lifting dies with overhead lifting devices. Includes lifting ring for easy use with overhead hoist.

Technical Specs

  • Capacity 2,000 lbs.
  • Item Heavy-Duty Die Lifting Tong
  • Overall Width 36-7/8"
  • Bail Opening Width 36-7/8"
  • Material Above the Bail Opening Steel
  • Max. Die Width 20-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List