Skip Content
TONG BEAM 8 MAX WIDTH 4000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TONG BEAM 8 MAX WIDTH 4000K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBT40
  • Mfr. Model # BT40
  • UNSPSC # 31162905
  • CATALOGUE PAGE # 1878
  • Shipping Weight 21.0 lbs

Product Details

Designed for lifting I-beams with overhead lifting device. With a heavy-duty beam tong, the heavier the load the stronger the grip. Includes lifting ring for easy use with overhead hoist. Loads need to be centered and guided during lifting operation.

Technical Specs

  • Capacity 4,000 lbs.
  • Item Heavy-Duty Beam Tong
  • Overall Width 12-7/16"
  • Standards ASME B30.20
  • Bail Opening Width 1"
  • Material Above the Bail Opening Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List