TONG ALLOY ORANGE 3/4X16 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TONG ALLOY ORANGE 3/4X16 INCH

KEYSTONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KYN15TONGA34
  • Mfr. Model # 15TONGA34
  • UNSPSC # 27112000
  • CATALOGUE PAGE # 346
  • Shipping Weight 6.18 lbs

Product Details

Made from very strong special analysis tool steel. Lifting tongs are certified for overhead lifting, while skidding tongs are for dragging. Other sizes available.

Technical Specs

  • Item Opening Alloy Lifting Tongs
  • Features Lifting Tongs are Certified for Overhead Lifting, While Skidding Tongs are for Dragging
  • Material Steel
  • Size 3/4" x 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list