Skip Content
TONE + PROBE KIT,STANDARD (701K-G) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TONE + PROBE KIT,STANDARD (701K-G)

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE701K-G
  • Mfr. Model # 701K-G
  • UNSPSC # 41113740
  • CATALOGUE PAGE # 1398
  • Shipping Weight 1.0 lbs

Product Details

Classic tone and probe kit. Identifies single conductors or cables within a bundle. Kit includes: 77HP high power tone generator, 200EP Inductive amplifier in a rugged nylon carrying case.

Technical Specs

  • Features Tracing Probe Has 3 Listening Modes With Adjustable Volume Control - Speaker, Headset Or Butt-In Telephone Connection. Indicates 1 Or 2 Line Telephone Service, Voltage/Polarity And Checks For Short Circuits/Continuity With A Light And An Audible Beep. Sends 2 Distinct Tracing Tones Using Modular mPplug, RJ11/45 Socket Adaptor Or Alligator Test Leads. Enhanced Voltage Protection In All Modes
  • Application Used to Identify a Conductor within a Bundle, At a Cross-connect Point or That the Remote End
  • Connector Type Alligator Clips, RJ11 and RJ45
  • Includes 77HP-G Tone Generator and 200EP Amplifier Probe and Carrying Case
  • Item Tone Generators and Probes
  • For Use With Twisted Pair, Single Conductor, Coax, De-Energized AC and Generic Cables/Wiring
  • Display LED
  • Standards CE

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List