Skip Content
TONE GENERATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TONE GENERATOR

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI33-864
  • Mfr. Model # 33-864
  • UNSPSC # 41112219
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Connector Type -
  • Application Applies a signal to a wire pair or single conductor and can be traced with the amplifier probe to identify wires or cables within a group without damaging the insulation
  • Features Low Battery Indicator
  • For Use With Data Communications Cables
  • Includes 2UMR2 Tone Generator, 2UMR1 Amplifier Probe, Carrying Case, Lead Assembly (2) 9 V Batteries and Instructions
  • Item Tone Generator and Probe Kit
  • Standards -
  • Display LED
  • Data Safe Monitor -
  • Line Polarity Indicator -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list