Skip Content
TOMAHAWK 410 AIR 208/230/1/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOMAHAWK 410 AIR 208/230/1/60

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2806-1
  • Mfr. Model # K2806-1
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 738
  • Shipping Weight 1.0 lbs

Product Details

Tomahawk(TM) 375 Air. Processes: Air plasma cutting and gouging. Includes: Internal Air compressor and water separator (external connection also standard). LC25 10 ft (3 m) hand torch. Built-in air pressure regulator with gauge. Work lead and clamp. Spare consumables. Input cord.

Technical Specs

  • Application Metal Cutting
  • Cutting Capacity (In.) 1/2
  • Cable Length (Ft.) 10
  • Includes Internal Air Compressor, Lincoln Electric LC25 Torch with 10 ft. Cable, Air Regulator, Pressure Gauge, Internal Water Separator, Work Clamp and Cable, Spare Consumables, Shoulder Strap and Input Power Cord
  • Item Plasma Cutter
  • Overall Depth (In.) 18.9
  • Overall Height (In.) 15.2
  • Overall Width (In.) 8.5
  • Design Inverter
  • Duty Cycle 100%
  • Input Voltage 208/230/1/60
  • Input (Amps) 21.7
  • Rated Output 10 - 25 A
  • OCV 460 VDC
  • Series Tomahawk 375 Air
  • PSI 70

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list