TOMAHAWK,2 IN EDGE,12.5 IN L,19 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOMAHAWK,2 IN EDGE,12.5 IN L,19 OZ

SOG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XXA0
  • Mfr. Model # 6XXA0
  • UNSPSC # 27112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Technical Specs

  • Features Straight Edge, HRC 51-53
  • Includes Nylon Carry Sheath
  • Handle Black
  • Item Tomahawk
  • Type FastHawk
  • Handle Material Fiberglass/Nylon
  • Head Material 420 Stainless Steel, Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list