TOILET TANK,1.28 GPF,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOILET TANK,1.28 GPF,WHITE

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS422A105.020
  • Mfr. Model # 422A105.020
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Includes Coupling Components, Tank Trim, Right Hand Trip Lever
  • Gallons per Flush 1.2
  • Mounting Style Direct Couple
  • Item Toilet Tank
  • Standards ANSI, ASME
  • Water Surface Area None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list