Skip Content
TOILET SUPPORT STOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOILET SUPPORT STOP

BIG JOHN TOILET SUPPORT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X646
  • Mfr. Model # 26X646
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Size 2.5" OD, 1.375" ID
  • Item Toilet Support Stop
  • For Use With Big John Toilet Supports
  • Fixture Type Toilets
  • Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list