Skip Content
TOILET SEAT,ROUND,OPEN FRONT,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOILET SEAT,ROUND,OPEN FRONT,WHITE

CENTOCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XTE8
  • Mfr. Model # 5XTE8
  • UNSPSC # 14111702
  • CATALOGUE PAGE # 1773
  • Shipping Weight 5.2 lbs

Technical Specs

  • Features Stainless Steel Check Hinge
  • Colour White
  • Item Toilet Seat
  • Front Type Open
  • Standards Z124.5
  • Material Toilet Seat
  • Bolt to Seat Front 16-3/4"
  • Width 14-3/8"
  • For Bowl Shape Round
  • Seat Height 1-15/16"
  • With Cover / Without Cover With Cover
  • Hinge Type Check Hinge
  • Hinge Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list