!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOILET SEAT, HEAVY-DUTY, ROUND, BLACK, 16 3/16 IN L, 1 1/16 IN SEAT H, STAINLESS STEEL/PLASTIC

TOILET SEAT, HEAVY-DUTY, ROUND, BLACK, 16 3/16 IN L, 1 1/16 IN SEAT H, STAINLESS STEEL/PLASTIC

BEMIS

TOILET SEAT, HEAVY-DUTY, ROUND, BLACK, 16 3/16 IN L, 1 1/16 IN SEAT H, STAINLESS STEEL/PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET SEAT, HEAVY-DUTY, ROUND, BLACK, 16 3/16 IN L, 1 1/16 IN SEAT H, STAINLESS STEEL/PLASTIC

TOILET SEAT, HEAVY-DUTY, ROUND, BLACK, 16 3/16 IN L, 1 1/16 IN SEAT H, STAINLESS STEEL/PLASTIC

BEMIS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BMS7B955CT047BLACK
  • Mfr. Model # 7B955CT047BLACK
  • UNSPSC # 30181603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Product Details

This heavy-duty, round, black toilet seat is made of injection-moulded plastic and has an open front design. It has non-corrosive stainless steel hinges that include a hinge, washer, bolt, and nut. It measures 16 3/16 inches from bolt to seat front and has a seat height of 1 1/16 inches. The stainless steel posts ensure the seat stops 11 Degrees beyond vertical.

Technical Specs

  • Item Commercial Heavy Duty Toilet Seat
  • Front Type Open
  • Hinge Material Stainless Steel
  • Seat Height 1 1/16 in
  • Bolt to Seat Front 16 3/16 in
  • For Bowl Shape Round
  • Colour Black
  • Hinge Design Stainless Steel Check Hinge, Washer, Bolt and Nut
  • Seat Material Plastic
  • Standards IAPMO/ ANSI Z124.5-2015

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list