TOILET SEAT- ROUND OFLC PLSTC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOILET SEAT- ROUND OFLC PLSTC

BEMIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BMS7B955CT000WHITE
  • Mfr. Model # 7B955CT000WHITE
  • UNSPSC # 30181603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.79 lbs

Product Details

Commercial plastic seat is a heavyweight, injection mold of solid plastic. Open front less cover for regular bowl with large molded in bumpers. External hinges feature stainless steel posts that stop seat 11 degrees beyond vertical.

Technical Specs

  • Colour White
  • Item Commercial Heavy Duty Toilet Seat
  • Material Plastic
  • Features Sta Tite(R) Commercial Fastening System(TM), Non Corrosive 300 Series Stainless Steel Posts and Pintles
  • Width 14-1/4"
  • Front Type Open
  • Standards IAPMO/ ANSI Z124.5-2014
  • Seat Height 1-1/16"
  • Bolt to Seat Front 16-3/16"
  • For Bowl Shape Round
  • With Cover / Without Cover Without Cover
  • Hinge Material Stainless Steel
  • Hinge Type Check Hinge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list