Skip Content
TOILET SEAT,ROUND,CLOSED FRONT,16 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOILET SEAT,ROUND,CLOSED FRONT,16 1

CENTOCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FTJ9
  • Mfr. Model # 4FTJ9
  • UNSPSC # 14111702
  • CATALOGUE PAGE # 1773
  • Shipping Weight 5.5 lbs

Technical Specs

  • Colour White
  • Front Type Closed
  • Item Toilet Seat
  • Features Molded Wood Interior, Plastic Exterior
  • Material Plastic
  • Width 14-3/8"
  • Seat Height 1-3/4"
  • Bolt to Seat Front 16-1/4"
  • For Bowl Shape Round
  • With Cover / Without Cover With Cover
  • Hinge Material Plastic
  • Hinge Type Top-Mounted Hinge

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List