TOILET SEAT,ROUND,CLOSED FRONT,16 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOILET SEAT,ROUND,CLOSED FRONT,16 1

CENTOCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FTJ5
  • Mfr. Model # 4FTJ5
  • UNSPSC # 14111702
  • CATALOGUE PAGE # 1773
  • Shipping Weight 3.15 lbs

Technical Specs

  • Colour White
  • Item Toilet Seat
  • Features Impact Absorbing Hinges, Flat Bottom Design, Integrally Molded, Permanent and Sanitary Color Keyed Bumpers, Corrosion Free Hardware, Withstands Cleansers, Strong Chemicals
  • Front Type Closed
  • Standards -
  • Material Plastic
  • Width 14-1/8"
  • Seat Height 1-7/8"
  • Bolt to Seat Front 16-3/4"
  • For Bowl Shape Round
  • With Cover / Without Cover With Cover
  • Hinge Material Plastic
  • Hinge Type Top-Mounted Hinge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list