Skip Content
TOILET SEAT,ROUND,16 1/2 IN,PK 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOILET SEAT,ROUND,16 1/2 IN,PK 8

CENTOCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FTJ6
  • Mfr. Model # 4FTJ6
  • UNSPSC # 14111702
  • CATALOGUE PAGE # 1773
  • Shipping Weight 23.1 lbs

Technical Specs

  • Colour White
  • Features Integrally Molded Bumpers
  • Item Toilet Seat
  • Front Type Closed
  • Standards -
  • Material Toilet Seat
  • Width 14-1/8"
  • Seat Height 1-7/8"
  • Bolt to Seat Front 16-7/8"
  • For Bowl Shape Round
  • Hinge Material Nylon
  • Hinge Type Top-Mounted Hinge
  • With Cover / Without Cover With Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list