Skip Content
TOILET SEAT,ELONGATED,OPEN FRONT,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOILET SEAT,ELONGATED,OPEN FRONT,WH

CENTOCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XTF2
  • Mfr. Model # 5XTF2
  • UNSPSC # 14111702
  • CATALOGUE PAGE # 1773
  • Shipping Weight 3.8 lbs

Technical Specs

  • Colour White
  • Features Stainless Steel Check Hinge, Germ and Fire Retardant
  • Item Toilet Seat
  • Front Type Open
  • Standards Z124.5
  • Width 14-5/8"
  • Material Toilet Seat
  • Seat Height 1-13/64"
  • Bolt to Seat Front 18-5/8"
  • For Bowl Shape Elongated
  • With Cover / Without Cover Without Cover
  • Hinge Material Stainless Steel
  • Hinge Type Check Hinge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list