TOILET SEAT,ELONGATED,CLOSED FRONT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOILET SEAT,ELONGATED,CLOSED FRONT,

CENTOCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XTE7
  • Mfr. Model # 5XTE7
  • UNSPSC # 14111702
  • CATALOGUE PAGE # 1773
  • Shipping Weight 6.05 lbs

Technical Specs

  • Colour White
  • Front Type Closed
  • Item Toilet Seat
  • Features Stainless Steel Check Hinge
  • Standards Z124.5
  • Width 14-3/4"
  • Bolt to Seat Front 19"
  • Material Toilet Seat
  • Seat Height 1-15/16"
  • With Cover / Without Cover With Cover
  • For Bowl Shape Elongated
  • Hinge Material Stainless Steel
  • Hinge Type Check Hinge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list