Skip Content
TOILET SEAT COVER,HALF FOLD,PK 5000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOILET SEAT COVER,HALF FOLD,PK 5000

HOSPECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9U019
  • Mfr. Model # 9U019
  • UNSPSC # 14111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Colour White
  • Sheet Size 14-1/2 x 17"
  • Item Toilet Seat Cover
  • Fold Type Half Fold

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list