Skip Content
TOILET SEAL,WAX FREE,RESISTS CHEMIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOILET SEAL,WAX FREE,RESISTS CHEMIC

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HCY5
  • Mfr. Model # 3HCY5
  • UNSPSC # 47131705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes -
  • Item Toilet Seal
  • Color/Finish Black
  • Standards ASTM A 1045
  • For Use With 4" Drain Pipe Using 3" x 4" Slab Flange
  • Material Elastomeric Polyvinyl Chloride
  • Sub-Category Hardware and Gaskets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list