Skip Content
TOILET ROLL HOLDER,SS,POLISHED SATI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOILET ROLL HOLDER,SS,POLISHED SATI

ACORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RME4
  • Mfr. Model # 5RME4
  • UNSPSC # 47131710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.62 lbs

Technical Specs

  • Colour Polished Satin
  • Includes Mounting Hardware
  • For Use With Bathroom Accessories
  • Item Toilet Roll Holder, Recessed
  • Finish Vandal Resistant
  • Capacity 1 Toilet Roll
  • Type Stainless Steel
  • Material Stainless Steel
  • Depth (In.) 4-1/4
  • Height (In.) 7
  • Width (In.) 7
  • Mounting Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list