Skip Content
TOILET PARTITION PILASTER,8 IN,ALMO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOILET PARTITION PILASTER,8 IN,ALMO

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PEJ4
  • Mfr. Model # 3PEJ4
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.16 lbs

Technical Specs

  • Colour Almond
  • Height 82"
  • Item Toilet Partition
  • Finish Matte
  • Material of Construction Plastic Laminate
  • Includes Floor Mounting Hardware and Shoe
  • Type Pilaster
  • Width 8"
  • Mounting Type Floor Anchored Overhead Braced
  • Thickness 1-1/4"
  • Inner Core Particle board
  • Fastener Type Theft Resistant
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list