TOILET PARTITION PILASTER,6 IN,ALMO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOILET PARTITION PILASTER,6 IN,ALMO

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PEJ2
  • Mfr. Model # 3PEJ2
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.98 lbs

Technical Specs

  • Colour Almond
  • Height 82"
  • Includes Floor Mounting Hardware and Shoe
  • Item Toilet Partition
  • Width 6"
  • Mounting Type Floor Anchored Overhead Braced
  • Fastener Type Theft Resistant
  • Finish Matte
  • Thickness 1-1/4"
  • Inner Core Particle board

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list