TOILET PARTITION PILASTER,5 IN W,30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOILET PARTITION PILASTER,5 IN W,30

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EHJ1
  • Mfr. Model # 2EHJ1
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Colour Satin
  • Height 82"
  • Includes Floor Mounting Hardware And Shoe
  • Item Toilet Partition
  • Width 5"
  • Mounting Type Floor Anchored Overhead Braced
  • Fastener Type Theft Resistant
  • Finish Powder Coated
  • Thickness 1-1/4"
  • Inner Core Cellular Honeycomb

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list