Skip Content
TOILET PARTITION PILASTER,5 IN,ALMO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOILET PARTITION PILASTER,5 IN,ALMO

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PEJ1
  • Mfr. Model # 3PEJ1
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.07 lbs

Technical Specs

  • Colour Almond
  • Item Toilet Partition
  • Height 82"
  • Finish Matte
  • Includes Floor Mounting Hardware and Shoe
  • Material of Construction Plastic Laminate
  • Type Pilaster
  • Width 5"
  • Mounting Type Floor Anchored Overhead Braced
  • Thickness 1-1/4"
  • Inner Core Particle board
  • Fastener Type Theft Resistant
  • Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
  • Green Environmental Attribute Made From Rapidly Renewable Resource

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list