Skip Content
TOILET PARTITION PILASTER,4 IN,ALMO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOILET PARTITION PILASTER,4 IN,ALMO

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PEH9
  • Mfr. Model # 3PEH9
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.15 lbs

Technical Specs

  • Colour Almond
  • Finish Matte
  • Includes Floor Mounting Hardware and Shoe
  • Height 82"
  • Item Toilet Partition
  • Material of Construction Plastic Laminate
  • Type Pilaster
  • Width 4"
  • Mounting Type Floor Anchored Overhead Braced
  • Fastener Type Theft Resistant
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Thickness 1-1/4"
  • Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
  • Inner Core Particle board

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List