Skip Content
TOILET PARTITION PILASTER,22 IN W,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOILET PARTITION PILASTER,22 IN W,3

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EHJ8
  • Mfr. Model # 2EHJ8
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Colour Satin
  • Height 82"
  • Finish Powder Coated
  • Includes Floor Mounting Hardware And Shoe
  • Item Toilet Partition
  • Material of Construction 304 Stainless Steel
  • Type Pilaster
  • Mounting Type Floor Anchored Overhead Braced
  • Width 22"
  • Thickness 1-1/4"
  • Fastener Type Theft Resistant
  • Inner Core Cellular Honeycomb

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list