Skip Content
TOILET PARTITION PILASTER,12 IN W,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOILET PARTITION PILASTER,12 IN W,3

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EHJ6
  • Mfr. Model # 2EHJ6
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Finish Powder Coated
  • Type Pilaster
  • Colour Satin
  • Height 82"
  • Includes Floor Mounting Hardware And Shoe
  • Material of Construction 304 Stainless Steel
  • Item Toilet Partition
  • Width 12"
  • Thickness 1-1/4"
  • Mounting Type Floor Anchored Overhead Braced
  • Inner Core Cellular Honeycomb
  • Fastener Type Theft Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list