Skip Content
TOILET PAPER HOLDER,VERTICAL,POLISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOILET PAPER HOLDER,VERTICAL,POLISH

WINGITS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19D095
  • Mfr. Model # 19D095
  • UNSPSC # 47131710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish Polished
  • Depth 6"
  • Colour Stainless Steel
  • Height 1-1/2"
  • Includes Mounting Screws
  • Item Tissue Holder
  • Material Stainless Steel
  • Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list