Skip Content
TOILET PAPER DISPENSER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOILET PAPER DISPENSER

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1ECK1
  • Mfr. Model # 1ECK1
  • UNSPSC # 47131710
  • CATALOGUE PAGE # 1754
  • Shipping Weight 8.9 lbs

Product Details

Toilet Tissue Dispenser, Material Stainless Steel, Color Satin, Capacity (2) 9 In. Jumbo Roll, Height 11-1/4 In., Width 20-1/2 In., Depth 5-7/8 In., Includes Lock and Key

Technical Specs

  • Colour Silver
  • Depth 5-7/8"
  • Includes Lock and Key
  • Item Security Toilet Paper Dispenser
  • Height 11-1/4"
  • Width 20-1/2"
  • Toilet Roll Type Jumbo
  • Roll Capacity (2) Rolls
  • Dispenser Material Steel
  • Sublease Requirement Sublease Not Required

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list