Skip Content
TOILET BOWL GASKET WAX RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOILET BOWL GASKET WAX RING

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22UR76
  • Mfr. Model # 22UR76
  • UNSPSC # 30181505
  • CATALOGUE PAGE # 1773
  • Shipping Weight 0.5 lbs

Technical Specs

  • Standards Federal Specification TT-P-1536A
  • Item Wax Ring
  • Color/Finish Yellow
  • For Use With 3" and 4" Waste Lines
  • Material Petroleum Wax/Polyethylene
  • Fits Brand 3" and 4" Waste Lines
  • Sub-Category Hardware and Gaskets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list