Skip Content
TOGSW 3W 20A 120-277V WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOGSW 3W 20A 120-277V WH

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLCS320W
  • Mfr. Model # CS320W
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Amps AC 20
  • Colour White
  • Application Environment Commercial Environments
  • Wiring Method Side
  • Rated HP 1
  • Item Wall Switch
  • Standards UL20/CSA
  • Switch Type 3-Way
  • Locking No
  • Switch Function Maintained
  • Switch Style Toggle
  • Antimicrobial No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list