Skip Content
TOGSW 3W 20A 120-277V GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOGSW 3W 20A 120-277V GY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLCS320GY
  • Mfr. Model # CS320GY
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Amps AC 20
  • Rated HP 1
  • Colour Gray
  • Wiring Method Side
  • Application Environment Commercial Environments
  • Item Wall Switch
  • Switch Function Maintained
  • Standards UL20/CSA
  • Switch Type 3-Way
  • Switch Style Toggle
  • Locking No
  • Antimicrobial No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List