Skip Content
TOGGLE VALVE,4 WAY,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOGGLE VALVE,4 WAY,BRASS

PNEUMADYNE INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14F281
  • Mfr. Model # 14F281
  • UNSPSC # 40141638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Toggle Valve
  • CFM @ 75 PSI 17.3
  • Stem Material Brass
  • Max. Pressure 125 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list