Skip Content
TOGGLE VALVE,3 WAY,NC,1/8 IN,NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOGGLE VALVE,3 WAY,NC,1/8 IN,NPT

PNEUMADYNE INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14F288
  • Mfr. Model # 14F288
  • UNSPSC # 40141638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Max. Pressure 125 PSI
  • Item Toggle Valve
  • Stem Material Plastic
  • CFM @ 75 PSI 22.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list